Zoro Homepage

STEP TREAD 20" UNIVERSAL

  • Mfr # 44986

  • Zoro # G510866766


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Standard Pool and Spa Ladders
Material
HDPE
Overall Depth
5 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44986
Zoro #
G510866766
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 in
Overall Width
20 in
Overall Height
2 1/4 in
For Rail Diameter
1.9 in

Details

Item
Replacement Stair Tread
Color
White
For Use With
Standard Pool and Spa Ladders
Material
HDPE
Product Type
Replacement Stair Tread
Tread Angle
0 Degrees
Includes Mounting Hardware
Mounting Hardware Included

Description

Replacement Stair Tread, Product Type Replacement Stair Tread, Material HDPE, Color White, Overall Height 2 1/4 in, Overall Depth 5 in, Tread Angle 0 Degrees , For Rail Diameter 1.9 in, Bumper Gender Not Applicable, Includes Mounting Hardware Mounting Hardware Included, Overall Width 20 in, Overall Diameter Not Applicable, For Use With Standard Pool and Spa Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.