Stns Chlrd, Anhdrs, Rgnt, 100g
- Mfr # S1533-100GM
- Zoro # G7954989
product price:Â
$
67.59
/ea
Key Features
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Shelf Life
24 mo
Chemical Container Size
100 g
Chemical Container Type
Bottle
Chemical Formula
SnCl2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1533-100GM
- Zoro #
- G7954989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Stannous Chloride, Anhydrous, Reagents
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- SnCl2
- CAS Number
- 7772-99-8
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Molecular Weight
- 189.61
Description
Stannous Chloride, Anhydrous, Reagent, CAS Number 7772-99-8, Molecular Weight 189.61, Chemical Formula SnCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.