Zoro Homepage

Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 4L, Pl

  • Mfr # S-572-4LTPL

  • Zoro # G8084741


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Concentration
1 % w/v
Chemical Grade
Lab
Chemical Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-572-4LTPL
Zoro #
G8084741
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Starch Indicator - Stabilized
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Concentration
1 % w/v
Chemical Grade
Lab
Chemical Container Type
Jug
Chemical Container Material
Plastic
Application
Analytical Testing Labs
Container Type
Jug
Chemical Formula
H2O; (C6H10O5)n; C7H6O3
Product Type
Starch Indicator - Stabilized
Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Form
Liquid
Features
For Iodometric Titrations
Molecular Weight
18.02 F.W; (162.14)N F.W; 138.12 F.W
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Quantity
1

Description

Starch Indicator - Stabilized, Concentration 1 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 18.02 F.W; (162.14)N F.W; 138.12 F.W, Chemical Formula H2O; (C6H10O5)n; C7H6O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.