Zoro Homepage
This item is Discontinued.
Spectrum Chemical Strong Ammonia Solution, NF-500mL AM180-500MLGL

Strong Ammonia Solution, NF-500mL (Discontinued)

  • Mfr # AM180-500MLGL
  • Zoro # G7981272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM180-500MLGL
Zoro #
G7981272
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Strong Ammonia Solution, NF
CAS Number
1336-21-6
Molecular Weight
35.05
Chemical Container Type
Bottle
Chemical Grade
NF
Chemical Formula
NH4OH
Shelf Life
24 mo
Shipping Restrictions
UN2672, Ammonia, Solution, 8, PG III
Chemical Container Material
Amber Glass

Description

Strong Ammonia Solution, NF, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.