Shop SPECTRUM
See all product information
Create Account
Sucrose, Crstl, NF, 12kg
- Mfr # SU103-12KG
- Zoro # G7944078
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
12 kg
Chemical Container Material
Plastic
CAS Number
57-50-1
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C12H22O11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU103-12KG
- Zoro #
- G7944078
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucrose
- Chemical Container Material
- Plastic
- CAS Number
- 57-50-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12H22O11
- Shelf Life
- 12 mo
- Molecular Weight
- 342.3
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sucrose
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 12
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sucrose, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.