Zoro Homepage
This item is Discontinued.
Spectrum Chemical Sulfamic Acid, Reagent, ACS, 2.5 kg S1700-2.5KG

Sulfamic Acid, Reagent, ACS, 2.5 kg (Discontinued)

  • Mfr # S1700-2.5KG
  • Zoro # G8032969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1700-2.5KG
Zoro #
G8032969
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Sulfamic Acid, Reagent, ACS
Chemical Container Type
Bottle
Molecular Weight
97.09
Chemical Formula
H3NSO3
Chemical Container Material
Plastic
Chemical Grade
ACS
Shipping Restrictions
UN2967, Sulfamic Acid, 8, PG III
Shelf Life
24 mo
CAS Number
5329-14-6

Description

Sulfamic Acid, Reagent, ACS, CAS Number 5329-14-6, Molecular Weight 97.09, Chemical Formula H3NSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2967, Sulfamic Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.