Tannic Acid, USP, 12 kg
Mfr # T1013-12KG
Zoro # G7978953
product price: $2,173.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
1701.28
Chemical Container Type
Drum
Chemical Container Material
Fiberboard
Chemical Container Size
12 kg
Chemical Grade
USP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1013-12KG
Zoro #
G7978953
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
12 kg
Details
Item
Tannic Acid, USP
Molecular Weight
1701.28
Chemical Container Type
Drum
Chemical Container Material
Fiberboard
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
C76H52O46
Special Information
Packaged Under Nitrogen
CAS Number
1401-55-4
Shelf Life
24 mo
Description
Tannic Acid, USP, CAS Number 1401-55-4, Molecular Weight 1701.28, Chemical Formula C76H52O46, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.