Shop SPECTRUM
See all product information
Create Account
Tannic Acid, USP, 125g
- Mfr # T1013-125GM
- Zoro # G7982639
product price:Â
$
93.39
/ea
Key Features
Shelf Life
60 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
1701.28
CAS Number
1401-55-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1013-125GM
- Zoro #
- G7982639
- UPC #
- -
- Country of Origin
- United States
- Item
- Tannic Acid
- Shelf Life
- 60 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 1701.28
- CAS Number
- 1401-55-4
- Special Information
- Light Sensitive
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C76H52O46
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Tannic Acid
- Container Material
- Amber Glass
- Form
- Powder
- Features
- Light Sensitive
- Volume
- 125 g
- REMOVE - Previous PI Node
- T
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Tannic Acid, Concentration pH 7.69 to 7.71, CAS Number 1401-55-4, Molecular Weight 1701.28, Chemical Formula C76H52O46, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Acid, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.