Zoro Homepage
This item is Discontinued.
Spectrum TCI 101079-29-2 H0733-25G

TCI 101079-29-2 (Discontinued)

  • Mfr # H0733-25G
  • Zoro # G8224708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0733-25G
Zoro #
G8224708
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexadecyltrimethylammonium Hexafluorophosphate
Chemical Container Material
Clear Glass
CAS Number
101079-29-2
Chemical Formula
C19H42F6NP
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
429.52

Description

Hexadecyltrimethylammonium Hexafluorophosphate, CAS Number 101079-29-2, Molecular Weight 429.52, Chemical Formula C19H42F6NP, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.