Zoro Homepage

TCI 103213-32-7

  • Mfr # F0652-5G

  • Zoro # G8250203


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
585.72
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0652-5G
Zoro #
G8250203
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-S-(Triphenylmethyl)-L-Cysteine
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
585.72
Shelf Life
24 mo
CAS Number
103213-32-7
Chemical Formula
C37H31NO4S
Chemical Container Material
Clear Glass

Description

N-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-S-(Triphenylmethyl)-L-Cysteine, CAS Number 103213-32-7, Molecular Weight 585.72, Chemical Formula C37H31NO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.