Zoro Homepage
This item is Discontinued.
Spectrum TCI 10333-92-3 G0168-25G

TCI 10333-92-3 (Discontinued)

  • Mfr # G0168-25G
  • Zoro # G8259470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0168-25G
Zoro #
G8259470
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Guanine Sulfate
CAS Number
10333-92-3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C10H10N10O2¿H2SO4¿2H2O
Molecular Weight
400.33
Chemical Container Material
Clear Glass

Description

Guanine Sulfate, CAS Number 10333-92-3, Molecular Weight 400.33, Chemical Formula C10H10N10O2�H2SO4�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.