Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 104227-87-4

  • Mfr # F0842-500MG

  • Zoro # G8139980


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C14H19N5O4
Shelf Life
24 mo
Chemical Container Size
500 mg
Molecular Weight
321.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0842-500MG
Zoro #
G8139980
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mg

Details

Item
Famciclovir
Chemical Container Type
Bottle
Chemical Formula
C14H19N5O4
Shelf Life
24 mo
Molecular Weight
321.34
Chemical Container Material
Clear Glass
CAS Number
104227-87-4

Description

Famciclovir, CAS Number 104227-87-4, Molecular Weight 321.34, Chemical Formula C14H19N5O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.