TCI 107-22-2
Mfr # G0152-25G
Zoro # G8172512
product price: $29.49
/eaKey Features
Chemical Container Material
Clear Glass
Molecular Weight
58.04
Chemical Container Size
25 g
CAS Number
107-22-2
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G0152-25G
Zoro #
G8172512
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Glyoxal
Chemical Container Material
Clear Glass
Molecular Weight
58.04
CAS Number
107-22-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C2H2O2
Description
Glyoxal, CAS Number 107-22-2, Molecular Weight 58.04, Chemical Formula C2H2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.