Zoro Homepage

TCI 109425-51-6

  • Mfr # F0653-5G

  • Zoro # G8287820


product price: $42.89
/ea

Key Features

CAS Number
109425-51-6
Chemical Grade
Reagent
Molecular Weight
619.72
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0653-5G
Zoro #
G8287820
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
NAlpha-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-Tele-(Triphenylmethyl)-L-Histidine
CAS Number
109425-51-6
Chemical Grade
Reagent
Molecular Weight
619.72
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C40H33N3O4
Chemical Container Material
Clear Glass

Description

NAlpha-[(9H-Fluoren-9-Ylmethoxy)Carbonyl]-Tele-(Triphenylmethyl)-L-Histidine, CAS Number 109425-51-6, Molecular Weight 619.72, Chemical Formula C40H33N3O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.