Zoro Homepage

TCI 111-14-8

  • Mfr # H0030-500ML

  • Zoro # G8183749


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
111-14-8
Chemical Container Material
Clear Glass
Chemical Formula
C7H14O2
Shipping Restrictions
UN3265, Corrosive Liquid, Organic, n.o.s. (Heptanoic Acid), 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0030-500ML
Zoro #
G8183749
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Heptanoic Acid
Chemical Container Type
Bottle
CAS Number
111-14-8
Chemical Container Material
Clear Glass
Chemical Formula
C7H14O2
Shipping Restrictions
UN3265, Corrosive Liquid, Organic, n.o.s. (Heptanoic Acid), 8, PG III
Molecular Weight
130.19
Shelf Life
24 mo

Description

Heptanoic Acid, CAS Number 111-14-8, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Organic, n.o.s. (Heptanoic Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.