Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 111-27-3

  • Mfr # H0130-25ML

  • Zoro # G8174122


product price: $33.49
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H14O
CAS Number
111-27-3
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0130-25ML
Zoro #
G8174122
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Hexanol
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H14O
CAS Number
111-27-3
Shipping Restrictions
UN2282, Hexanol, 3, PG III
Molecular Weight
102.18
Chemical Container Material
Clear Glass

Description

1-Hexanol, CAS Number 111-27-3, Molecular Weight 102.18, Chemical Formula C6H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2282, Hexanol, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.