Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 1116-77-4

  • Mfr # D3973-25G

  • Zoro # G7961368


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H23NO2
Chemical Container Type
Bottle
CAS Number
1116-77-4
Chemical Container Size
25 g
Molecular Weight
189.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3973-25G
Zoro #
G7961368
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
4-(Dimethylamino)Butyraldehyde Diethyl Acetal
Chemical Formula
C10H23NO2
Chemical Container Type
Bottle
CAS Number
1116-77-4
Molecular Weight
189.3
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

4-(Dimethylamino)Butyraldehyde Diethyl Acetal, CAS Number 1116-77-4, Molecular Weight 189.3, Chemical Formula C10H23NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.