Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 112-25-4

  • Mfr # H0343-500ML

  • Zoro # G8226528


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
112-25-4
Shelf Life
24 mo
Molecular Weight
146.23
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0343-500ML
Zoro #
G8226528
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Ethylene Glycol Monohexyl Ether
Chemical Container Material
Clear Glass
CAS Number
112-25-4
Shelf Life
24 mo
Molecular Weight
146.23
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C8H18O2

Description

Ethylene Glycol Monohexyl Ether, CAS Number 112-25-4, Molecular Weight 146.23, Chemical Formula C8H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.