Zoro Homepage
This item is Discontinued.
Spectrum TCI 112-58-3 H0138-500ML

TCI 112-58-3 (Discontinued)

  • Mfr # H0138-500ML
  • Zoro # G8202387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0138-500ML
Zoro #
G8202387
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Hexyl Ether
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C12H26O
Solvent Grouping
Hexyl Ether
Chemical Container Material
Clear Glass
Molecular Weight
186.34
CAS Number
112-58-3

Description

Hexyl Ether, CAS Number 112-58-3, Molecular Weight 186.34, Chemical Formula C12H26O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.