Zoro Homepage
This item is Discontinued.
Spectrum TCI 1126-58-5 G0030-25G

TCI 1126-58-5 (Discontinued)

  • Mfr # G0030-25G
  • Zoro # G8169627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0030-25G
Zoro #
G8169627
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Girard's Reagent P
CAS Number
1126-58-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
187.63
Shelf Life
24 mo
Chemical Formula
C7H10ClN3O

Description

Girard's Reagent P, CAS Number 1126-58-5, Molecular Weight 187.63, Chemical Formula C7H10ClN3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.