Zoro Homepage

TCI 1128-23-0

  • Mfr # G0235-25G

  • Zoro # G8250230


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Molecular Weight
178.14
Shelf Life
24 mo
CAS Number
1128-23-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0235-25G
Zoro #
G8250230
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
L-(+)-Gulonic Acid Gamma-Lactone
Chemical Container Material
Clear Glass
Molecular Weight
178.14
Shelf Life
24 mo
CAS Number
1128-23-0
Chemical Formula
C6H10O6
Chemical Container Type
Bottle

Description

L-(+)-Gulonic Acid Gamma-Lactone, CAS Number 1128-23-0, Molecular Weight 178.14, Chemical Formula C6H10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.