Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 118-00-3

  • Mfr # G0171-5G

  • Zoro # G8282150


product price: $29.59
/ea

Key Features

Chemical Formula
C10H13N5O5
Molecular Weight
283.24
CAS Number
118-00-3
Chemical Container Type
Bottle
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0171-5G
Zoro #
G8282150
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Guanosine
Chemical Formula
C10H13N5O5
Molecular Weight
283.24
CAS Number
118-00-3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Guanosine, CAS Number 118-00-3, Molecular Weight 283.24, Chemical Formula C10H13N5O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.