Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 122111-03-9

  • Mfr # G0367-100MG

  • Zoro # G8231583


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C9H11F2N3O4¿HCl
Shelf Life
24 mo
Chemical Container Size
100 mg
Molecular Weight
299.66
CAS Number
122111-03-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0367-100MG
Zoro #
G8231583
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Gemcitabine Hydrochloride
Chemical Formula
C9H11F2N3O4¿HCl
Shelf Life
24 mo
Molecular Weight
299.66
CAS Number
122111-03-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Gemcitabine Hydrochloride, CAS Number 122111-03-9, Molecular Weight 299.66, Chemical Formula C9H11F2N3O4�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.