TCI 123-31-9
Mfr # H0186-25G
Zoro # G8141277
product price: $28.79
/eaKey Features
Chemical Container Size
25 g
Shelf Life
24 mo
CAS Number
123-31-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0186-25G
Zoro #
G8141277
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Hydroquinone
Shelf Life
24 mo
CAS Number
123-31-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H6O2
Molecular Weight
110.11
Description
Hydroquinone, CAS Number 123-31-9, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.