Zoro Homepage

TCI 129499-78-1

  • Mfr # G0394-5G

  • Zoro # G8270643


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C12H18O11
Chemical Container Type
Bottle
Molecular Weight
338.27
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G0394-5G
Zoro #
G8270643
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2-O-Alpha-D-Glucopyranosyl-L-Ascorbic Acid
Shelf Life
24 mo
Chemical Formula
C12H18O11
Chemical Container Type
Bottle
Molecular Weight
338.27
CAS Number
129499-78-1
Chemical Container Material
Clear Glass

Description

2-O-Alpha-D-Glucopyranosyl-L-Ascorbic Acid, CAS Number 129499-78-1, Molecular Weight 338.27, Chemical Formula C12H18O11, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.