Zoro Homepage
This item is Discontinued.
Spectrum TCI 138-37-4 H0522-250G

TCI 138-37-4 (Discontinued)

  • Mfr # H0522-250G
  • Zoro # G8293037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0522-250G
Zoro #
G8293037
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Homosulfamine Hydrochloride
Chemical Formula
C7H10N2O2S¿HCl
Molecular Weight
222.69
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
138-37-4

Description

Homosulfamine Hydrochloride, CAS Number 138-37-4, Molecular Weight 222.69, Chemical Formula C7H10N2O2S�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.