TCI 140-01-2
Mfr # D1870-25G
Zoro # G7991510
product price: $29.89
/eaKey Features
Shelf Life
24 mo
Chemical Container Size
25 g
CAS Number
140-01-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1870-25G
Zoro #
G7991510
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Pentasodium Diethylenetriaminepentaacetate
Shelf Life
24 mo
CAS Number
140-01-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C14H18N3Na5O10
Molecular Weight
503.26 F.W.
Container Type
Bottle
Product Type
Pentasodium Diethylenetriaminepentaacetate
Shipping Restrictions
HS n.o. 2922.49.8000
Container Material
Clear Glass
Form
Liquid
Concentration
38 to 41.8% w/w
MDL Number
MFCD00051016
PubChem CID
8779
REMOVE - Previous PI Node
P
Quantity
25
Volume
25 g
Description
Pentasodium Diethylenetriaminepentaacetate, Concentration 38 to 41.8 Percent w/w, CAS Number 140-01-2, Molecular Weight 503.26 F.W., Chemical Formula C14H18N3Na5O10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.49.8000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.