Zoro Homepage

TCI 14025-21-9

  • Mfr # E0098-25G

  • Zoro # G7964789


product price: $62.49
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
CAS Number
14025-21-9
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0098-25G
Zoro #
G7964789
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Ethylenediaminetetraacetic Acid Disodium Zinc Salt
Chemical Container Material
Clear Glass
CAS Number
14025-21-9
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
399.57
Chemical Container Type
Bottle
Chemical Formula
C10H12N2Na2O8Zn.xH2O

Description

Ethylenediaminetetraacetic Acid Disodium Zinc Salt, CAS Number 14025-21-9, Molecular Weight 399.57, Chemical Formula C10H12N2Na2O8Zn.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.