Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 14025-21-9

  • Mfr # E0098-500G

  • Zoro # G7914413


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
399.57
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0098-500G
Zoro #
G7914413
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Ethylenediaminetetraacetic Acid Disodium Zinc Salt
Shelf Life
24 mo
Molecular Weight
399.57
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
14025-21-9
Chemical Container Material
Clear Glass
Chemical Formula
C10H12N2Na2O8Zn.xH2O

Description

Ethylenediaminetetraacetic Acid Disodium Zinc Salt, CAS Number 14025-21-9, Molecular Weight 399.57, Chemical Formula C10H12N2Na2O8Zn.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.