Zoro Homepage

TCI 142-81-4

  • Mfr # H0135-25G

  • Zoro # G8186521


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Formula
C6H15N¿HCl
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0135-25G
Zoro #
G8186521
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Hexylamine Hydrochloride
Chemical Container Type
Bottle
Chemical Formula
C6H15N¿HCl
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
137.65
CAS Number
142-81-4

Description

Hexylamine Hydrochloride, CAS Number 142-81-4, Molecular Weight 137.65, Chemical Formula C6H15N�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.