Zoro Homepage

TCI 143314-16-3

  • Mfr # E0496-5G

  • Zoro # G7934899


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H11BF4N2
Chemical Container Size
5 g
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0496-5G
Zoro #
G7934899
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
1-Ethyl-3-Methylimidazolium Tetrafluoroborate
Chemical Formula
C6H11BF4N2
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
197.97
CAS Number
143314-16-3
Chemical Container Type
Bottle

Description

1-Ethyl-3-Methylimidazolium Tetrafluoroborate, CAS Number 143314-16-3, Molecular Weight 197.97, Chemical Formula C6H11BF4N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.