Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 145022-44-2

  • Mfr # E0494-25G

  • Zoro # G8057143


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
145022-44-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0494-25G
Zoro #
G8057143
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
1-Ethyl-3-Methylimidazolium Trifluoromethanesulfonate
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
145022-44-2
Chemical Container Type
Bottle
Molecular Weight
260.23
Chemical Formula
C7H11F3N2O3S

Description

1-Ethyl-3-Methylimidazolium Trifluoromethanesulfonate, CAS Number 145022-44-2, Molecular Weight 260.23, Chemical Formula C7H11F3N2O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.