TCI 145022-44-2
Mfr # E0494-5G
Zoro # G7906591
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
145022-44-2
Chemical Formula
C7H11F3N2O3S
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0494-5G
Zoro #
G7906591
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
1-Ethyl-3-Methylimidazolium Trifluoromethanesulfonate
Chemical Container Material
Clear Glass
CAS Number
145022-44-2
Chemical Formula
C7H11F3N2O3S
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
260.23
Description
1-Ethyl-3-Methylimidazolium Trifluoromethanesulfonate, CAS Number 145022-44-2, Molecular Weight 260.23, Chemical Formula C7H11F3N2O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.