TCI 14788-12-6
Mfr # D2690-5G
Zoro # G8057651
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
153.61
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2690-5G
Zoro #
G8057651
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
3-(Dimethylamino)Propionic Acid Hydrochloride
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
153.61
Chemical Container Material
Clear Glass
Chemical Formula
C5H11NO2.HCl
CAS Number
14788-12-6
Description
3-(Dimethylamino)Propionic Acid Hydrochloride, CAS Number 14788-12-6, Molecular Weight 153.61, Chemical Formula C5H11NO2.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.