Zoro Homepage

TCI 1484-84-0

  • Mfr # H0736-25G

  • Zoro # G8224041


product price: $49.29
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
129.2
Chemical Container Type
Bottle
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0736-25G
Zoro #
G8224041
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Piperidineethanol
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
129.2
Chemical Container Type
Bottle
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II
Chemical Formula
C7H15NO
CAS Number
1484-84-0

Description

2-Piperidineethanol, CAS Number 1484-84-0, Molecular Weight 129.2, Chemical Formula C7H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.