Zoro Homepage

TCI 1484-84-0

  • Mfr # H0736-500G

  • Zoro # G8129447


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
129.2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
1484-84-0
Chemical Formula
C7H15NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0736-500G
Zoro #
G8129447
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Piperidineethanol
Molecular Weight
129.2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
1484-84-0
Chemical Formula
C7H15NO
Chemical Container Type
Bottle
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II

Description

2-Piperidineethanol, CAS Number 1484-84-0, Molecular Weight 129.2, Chemical Formula C7H15NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.