TCI 14918-69-5
Mfr # D2421-1G
Zoro # G7951297
product price: $272.99
/ea
Free Shipping & Returns
Key Features
CAS Number
14918-69-5
Chemical Formula
C10H4Cl2O4
Shelf Life
24 mo
Chemical Container Size
1 g
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2421-1G
Zoro #
G7951297
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
2,3-Dichloro-5,8-Dihydroxy-1,4-Naphthoquinone
CAS Number
14918-69-5
Chemical Formula
C10H4Cl2O4
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
259.04
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
2,3-Dichloro-5,8-Dihydroxy-1,4-Naphthoquinone, CAS Number 14918-69-5, Molecular Weight 259.04, Chemical Formula C10H4Cl2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.