Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 14918-69-5

  • Mfr # D2421-5G

  • Zoro # G8096081


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
14918-69-5
Chemical Container Material
Clear Glass
Chemical Formula
C10H4Cl2O4
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2421-5G
Zoro #
G8096081
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,3-Dichloro-5,8-Dihydroxy-1,4-Naphthoquinone
Shelf Life
24 mo
CAS Number
14918-69-5
Chemical Container Material
Clear Glass
Chemical Formula
C10H4Cl2O4
Chemical Container Type
Bottle
Chemical Grade
Lab
Molecular Weight
259.04 F.W.
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
2,3-Dichloro-5,8-Dihydroxy-1,4-Naphthoquinone
Shipping Restrictions
HS 2914.79.4000
Container Material
Glass
Purity
97 %
Form
Powder
MDL Number
MFCD00075261
REMOVE - Previous PI Node
D
Quantity
5
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
5 g

Description

2,3-Dichloro-5,8-Dihydroxy-1,4-Naphthoquinone, Concentration Not Applicable, CAS Number 14918-69-5, Molecular Weight 259.04 F.W., Chemical Formula C10H4Cl2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2914.79.4000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.