Zoro Homepage
This item is Discontinued.
Spectrum TCI 150-39-0 H0243-500G

TCI 150-39-0 (Discontinued)

  • Mfr # H0243-500G
  • Zoro # G8170071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0243-500G
Zoro #
G8170071
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
N-(2-Hydroxyethyl)Ethylenediamine-N,n',n'-Triacetic Acid
Chemical Container Type
Bottle
CAS Number
150-39-0
Chemical Grade
Reagent
Chemical Formula
C10H18N2O7
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
278.26

Description

N-(2-Hydroxyethyl)Ethylenediamine-N,n',n'-Triacetic Acid, CAS Number 150-39-0, Molecular Weight 278.26, Chemical Formula C10H18N2O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.