Zoro Homepage

TCI 150529-93-4

  • Mfr # D2823-250MG

  • Zoro # G8084662


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
334.42
Shelf Life
24 mo
Chemical Formula
C21H22N2O2
CAS Number
150529-93-4
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2823-250MG
Zoro #
G8084662
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 mg

Details

Item
(R,R)-2,2'-Isopropylidenebis(4-Phenyl-2-Oxazoline)
Molecular Weight
334.42
Shelf Life
24 mo
Chemical Formula
C21H22N2O2
CAS Number
150529-93-4
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

(R,R)-2,2'-Isopropylidenebis(4-Phenyl-2-Oxazoline), CAS Number 150529-93-4, Molecular Weight 334.42, Chemical Formula C21H22N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mg, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.