Zoro Homepage

TCI 150529-93-4

  • Mfr # D2823-5G

  • Zoro # G7994310


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C21H22N2O2
Molecular Weight
334.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2823-5G
Zoro #
G7994310
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
(R,R)-2,2'-Isopropylidenebis(4-Phenyl-2-Oxazoline)
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C21H22N2O2
Molecular Weight
334.42
Chemical Container Type
Bottle
CAS Number
150529-93-4
Shelf Life
24 mo

Description

(R,R)-2,2'-Isopropylidenebis(4-Phenyl-2-Oxazoline), CAS Number 150529-93-4, Molecular Weight 334.42, Chemical Formula C21H22N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.