Zoro Homepage

TCI 153439-40-8

  • Mfr # F0698-5G

  • Zoro # G8180151


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Chemical Formula
C32H39NO4¿HCl
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0698-5G
Zoro #
G8180151
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Fexofenadine Hydrochloride
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C32H39NO4¿HCl
Chemical Container Type
Bottle
Molecular Weight
538.12
CAS Number
153439-40-8

Description

Fexofenadine Hydrochloride, CAS Number 153439-40-8, Molecular Weight 538.12, Chemical Formula C32H39NO4�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.