TCI 1583-88-6
Mfr # F0829-5G
Zoro # G8206079
product price: $55.29
/eaKey Features
Molecular Weight
139.17
Shelf Life
24 mo
Chemical Container Size
5 g
CAS Number
1583-88-6
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0829-5G
Zoro #
G8206079
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-(4-Fluorophenyl)Ethylamine
Molecular Weight
139.17
Shelf Life
24 mo
CAS Number
1583-88-6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H10FN
Description
2-(4-Fluorophenyl)Ethylamine, CAS Number 1583-88-6, Molecular Weight 139.17, Chemical Formula C8H10FN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.