Zoro Homepage
This item is Discontinued.
Spectrum TCI 15872-42-1 H0248-25G

TCI 15872-42-1 (Discontinued)

  • Mfr # H0248-25G
  • Zoro # G8178569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0248-25G
Zoro #
G8178569
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
4-(Heptyloxy)Benzoic Acid
Shelf Life
24 mo
Molecular Weight
236.31
Chemical Formula
C14H20O3
CAS Number
15872-42-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

4-(Heptyloxy)Benzoic Acid, CAS Number 15872-42-1, Molecular Weight 236.31, Chemical Formula C14H20O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.