TCI 1634-82-8
Mfr # H0586-25G
Zoro # G8162679
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
1634-82-8
Chemical Container Size
25 g
Molecular Weight
242.23
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0586-25G
Zoro #
G8162679
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
4-Hydroxyazobenzene-2'-Carboxylic Acid
Shelf Life
24 mo
CAS Number
1634-82-8
Molecular Weight
242.23
Chemical Container Material
Clear Glass
Chemical Formula
C13H10N2O3
Chemical Container Type
Bottle
Description
4-Hydroxyazobenzene-2'-Carboxylic Acid, CAS Number 1634-82-8, Molecular Weight 242.23, Chemical Formula C13H10N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.