TCI 1634-82-8
Mfr # H0586-5G
Zoro # G8280391
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Chemical Formula
C13H10N2O3
Molecular Weight
242.23
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0586-5G
Zoro #
G8280391
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
4-Hydroxyazobenzene-2'-Carboxylic Acid
Chemical Formula
C13H10N2O3
Molecular Weight
242.23
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
1634-82-8
Shelf Life
24 mo
Description
4-Hydroxyazobenzene-2'-Carboxylic Acid, CAS Number 1634-82-8, Molecular Weight 242.23, Chemical Formula C13H10N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.