Zoro Homepage

TCI 16712-64-4

  • Mfr # H0612-500G

  • Zoro # G8284707


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
188.18
Chemical Formula
C11H8O3
Shelf Life
24 mo
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0612-500G
Zoro #
G8284707
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
6-Hydroxy-2-Naphthoic Acid
Chemical Container Material
Clear Glass
Molecular Weight
188.18
Chemical Formula
C11H8O3
Shelf Life
24 mo
CAS Number
16712-64-4
Chemical Container Type
Bottle

Description

6-Hydroxy-2-Naphthoic Acid, CAS Number 16712-64-4, Molecular Weight 188.18, Chemical Formula C11H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.