Zoro Homepage

TCI 16712-64-4

  • Mfr # H0612-5G

  • Zoro # G8132168


product price: $30.45
/ea

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
5 g
Molecular Weight
188.18
Chemical Formula
C11H8O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0612-5G
Zoro #
G8132168
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
6-Hydroxy-2-Naphthoic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
188.18
Chemical Formula
C11H8O3
CAS Number
16712-64-4
Chemical Container Type
Bottle

Description

6-Hydroxy-2-Naphthoic Acid, CAS Number 16712-64-4, Molecular Weight 188.18, Chemical Formula C11H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.