Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCI 1731-92-6

  • Mfr # H0566-5G

  • Zoro # G8264440


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C18H36O2
Chemical Container Type
Bottle
CAS Number
1731-92-6
Molecular Weight
284.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0566-5G
Zoro #
G8264440
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Methyl Heptadecanoate
Chemical Container Material
Clear Glass
Chemical Formula
C18H36O2
Chemical Container Type
Bottle
CAS Number
1731-92-6
Molecular Weight
284.48
Shelf Life
24 mo

Description

Methyl Heptadecanoate, CAS Number 1731-92-6, Molecular Weight 284.48, Chemical Formula C18H36O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.