TCI 18194-24-6
Mfr # D3924-1G
Zoro # G7918248
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
18194-24-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3924-1G
Zoro #
G7918248
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 g
Details
Item
1,2-Dimyristoyl-sn-Glycero-3-Phosphocholine
Shelf Life
24 mo
CAS Number
18194-24-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C36H72NO8P
Molecular Weight
677.94
Description
1,2-Dimyristoyl-sn-Glycero-3-Phosphocholine, CAS Number 18194-24-6, Molecular Weight 677.94, Chemical Formula C36H72NO8P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.